Motion
R432006435

AVENTICS
R432006435

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid, Subplate Not Included
Mi Item #01044084
MFR #R432006435
Price$222.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006435

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid, Subplate Not Included
Mi Item #01044084
MFR #R432006435

Mfr description
R432006435 CERAM SZ1 IP SS 2-POS 120VAC
  • Ceramic plates guaranteed for life of valve
  • Sliding ceramic plates form seal
  • Operates with or without line lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.53/each

Specifications

Dimensions

  • Overall Height
    115.1 mm
  • Overall Length
    160.5 mm
  • Overall Width
    40 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    1/2-14 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Description Keyword
    Subplate Not Included
  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 150 °F
  • Piping Type
    Base Mounted
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    3.7 (Holding) VA, 6.4 (Inrush) VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    CSA, ISO 5599/1, UL
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)