Motion
R432006438

AVENTICS
R432006438

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #01044111
MFR #R432006438
List Price$225.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006438

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #01044111
MFR #R432006438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.55/each for your price

Overview

Mfr description
R432006438 CERAM SZ1 IP SS 2-POS 240VAC

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    220-240 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 150 °F
  • Maximum Operating Pressure
    149 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text