Motion
R432006474

AVENTICS
R432006474

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid, Subplate Not Included
MI ITEM #01044226
MFR #R432006474
Price$308.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006474

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid, Subplate Not Included
MI ITEM #01044226
MFR #R432006474

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$308.44/each

Specifications

Dimensions

  • Overall Height
    115.1 mm
  • Overall Length
    177 mm
  • Overall Width
    40 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    3/8-18 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Description Keyword
    Subplate Not Included
  • Flow Coefficient Cv Flow Factor Kv
    1.1 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 150 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.7 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599/1
  • Valve Function
    Spool

Overview

Mfr description
R432006474 CERAM SZ1 IP DS 2-POS 24VDC
  • Ceramic plates guaranteed for life of valve
  • Sliding ceramic plates form seal
  • Operates with or without line lubrication
  • Interchangeable with other ISO valves
  • Expected service life exceeds 150 million cycles
  • NEMA 4 Standard
  • Sub-bases and manifolds available 1/4” thru 1” NPT ISO G1/8 to G1 piping
  • Wide range of accessories, including sandwich speed controls and regulators
  • Explosion-proof and intrinsically safe solenoids available
  • Voltage: 24VDC
  • Brad Harrison® connector solenoids
  • UL and CSA approved solenoids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought