Motion
R432006060

AVENTICS
R432006060

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
Mi Item #01044304
MFR #R432006060
Price$452.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006060

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
Mi Item #01044304
MFR #R432006060

Mfr description
R432006060 CERAM SZ2 IP OC DS 3-POS 24V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.67/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    84.76 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 150 °F
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)