Motion
R432006076

AVENTICS
R432006076

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 Position, Double Solenoid, Subplate Not Included
MI ITEM #01044323
MFR #R432006076
Price$452.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006076

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 Position, Double Solenoid, Subplate Not Included
MI ITEM #01044323
MFR #R432006076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$452.67/each

Specifications

Dimensions

  • Overall Height
    124.5 mm
  • Overall Length
    180 mm
  • Overall Width
    51.6 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    1/2-14 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Description Keyword
    Subplate Not Included
  • Flow Coefficient Cv Flow Factor Kv
    2.4 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    84.76 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 150 °F
  • Piping Type
    Base Mounted
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Power Consumption
    3.7 (Holding) VA, 6.4 (Inrush) VA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    CSA, ISO 5599/1, UL
  • Valve Function
    Spool

Overview

Mfr description
R432006076 CERAM SZ2 IP CC DS 3POS 120V
  • Ceramic plates guaranteed for life of valve
  • Sliding ceramic plates form seal
  • Operates with or without line lubrication
  • Interchangeable with other ISO valves
  • Expected service life exceeds 150 million cycles
  • NEMA 4 Standard
  • Sub-bases and manifolds available 1/4” thru 1” NPT ISO G1/8 to G1 piping
  • Wide range of accessories, including sandwich speed controls and regulators
  • Explosion-proof and intrinsically safe solenoids available
  • Voltage: 110V-50Hz/120V-60Hz
  • Brad Harrison® connector solenoids
  • UL and CSA approved solenoids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought