Motion
R432006084

AVENTICS
R432006084

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Double Pilot
Mi Item #01044401
MFR #R432006084
Price$241.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006084

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Double Pilot
Mi Item #01044401
MFR #R432006084

Mfr description
R432006084 CERAM SZ2 EP 2-POS AIR PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.79/each

Specifications

Dimensions

  • Overall Height
    68.4 mm
  • Overall Width
    51.6 mm
  • Port 1 Size/Type
    1/2-14 NPT (Subbase R432015307)3/8-18 NPT (Subbase R432031845)

Details

  • Flow Coefficient Cv Flow Factor Kv
    2.4 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    150 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    -23 to +79 °C
  • Piping Type
    Body Ported
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)