Motion
R432006184

AVENTICS
R432006184

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
Mi Item #01044595
MFR #R432006184
Price$581.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006184

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
Mi Item #01044595
MFR #R432006184

Mfr description
R432006184 CERAM SZ3 IP OC DS 3POS 120V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$581.52/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    151.85 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 150 °F
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)