Motion
R432006239

AVENTICS
R432006239

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #01044695
MFR #R432006239
List Price$400.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006239

CERAM™ Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #01044695
MFR #R432006239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$400.51/each for your price

Overview

Mfr description
R432006239 CERAM SZ3 IP SS 2-POS 120VAC

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    4.3 Cv
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    3 to 349 °F
  • Maximum Operating Pressure
    149 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    151.85 cfm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    1/2-14 NPT
  • Manufacturer Product Page
  • Standards Met
    CSA, ISO 5599/1, UL
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Description Keyword
    Subplate Not Included
  • Overall Height
    132.8 mm
  • Overall Length
    232.8 mm
  • Overall Width
    68.9 mm
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    3.7 (Holding) VA, 6.4 (Inrush) VA
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought