Motion
R432006266

AVENTICS
R432006266

CERAM™ Solenoid-operated Air Control Valve - 4-Way, 220-240 V ac, Double Solenoid, DIN Terminal
Mi Item #01044765
MFR #R432006266
Price$484.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006266

CERAM™ Solenoid-operated Air Control Valve - 4-Way, 220-240 V ac, Double Solenoid, DIN Terminal
Mi Item #01044765
MFR #R432006266

Mfr description
R432006266 CERAM SZ3 IP DS 2-POS 240VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.86/each

Specifications

Dimensions

  • Coil Size
    1.1810 in

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Die-Cast Aluminum
  • Description Keyword
    5/2-directional valve
  • Flow Direction
    4-Way
  • Flow Rate
    151.85 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    CERAM
  • Function
    Double Solenoid
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Maximum Temperature
    66 °C
  • Maximum Working Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 10.3 bar
  • Operating Temperature Range
    5 to 150 °F
  • Pilot Type
    Internal Pilot
  • Response Time
    58 to 60 ms
  • Seal Material
    Ceramic
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    220-240 V ac
  • Standards Met
    ISO 5599-1
  • Type
    Air Control Valve
  • Valve Function
    5/2, Double Solenoid
  • Valve Type
    5/2-directional valve
  • Voltage
    240 V ac
  • Voltage Rating
    220 to 240 V ac
  • Wetted Parts Material
    Ceramic, Die-cast aluminum
  • Wiring Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)