Motion
R432006292

AVENTICS
R432006292

R432006292 CERAM SZ4 IP CC DS 3-POS 12V
Mi Item #01044859
MFR #R432006292
Price$801.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006292

R432006292 CERAM SZ4 IP CC DS 3-POS 12V
Mi Item #01044859
MFR #R432006292

Mfr description
R432006292 CERAM SZ4 IP CC DS 3-POS 12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$801.02/each

Specifications

Dimensions

  • Overall Width
    1.1811 in, 30 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    7500 l/min
  • Material
    Die cast zinc
  • Maximum Operating Pressure
    10.3 bar, 149.389 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    -15 to 66 °C
  • Seal Material
    Ceramic
  • Standards Met
    ISO 5599-1
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3 Way
  • Valve Type
    5/3-directional valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)