Motion
R432006324

AVENTICS
R432006324

R432006324 CERAM SZ4 IP SS 2-POS 240VAC
Mi Item #01044907
MFR #R432006324
Price$881.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006324

R432006324 CERAM SZ4 IP SS 2-POS 240VAC
Mi Item #01044907
MFR #R432006324

Mfr description
R432006324 CERAM SZ4 IP SS 2-POS 240VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$881.03/each

Specifications

Dimensions

  • Overall Width
    1.1811 in, 30 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    264.86 cfm, 7500 l/min
  • Material
    Die cast zinc
  • Maximum Operating Pressure
    10.3 bar, 149.389 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    -15 to 66 °C, 5 to 150 °F
  • Seal Material
    Ceramic
  • Standards Met
    ISO 5599-1
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    5/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)