Motion
R432015314

AVENTICS
R432015314

Manifold Station Segment -
Mi Item #01045292
MFR #R432015314
Price$70.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432015314

Manifold Station Segment -
Mi Item #01045292
MFR #R432015314

Mfr description
R432015314 BASE, MAN SIZE I DEL PORT EN
  • All hardware included
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.79/each

Specifications

Dimensions

  • Overall Weight
    0.58 lbs
  • Weight
    0.58 lbs

Details

  • For Use With
    ISO 5599/1
  • Replacement Part Type
    Manifold Station Segment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)