Motion
5811110000

AVENTICS
5811110000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #01045337
MFR #5811110000
Price$132.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811110000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #01045337
MFR #5811110000

Mfr description
5811110000 581-1 SS 5W INT NO FC NO SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.42/each

Specifications

Dimensions

  • Overall Height
    70 mm
  • Overall Length
    87.5 mm
  • Overall Width
    40 mm

Details

  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    43.5 to 145 psi
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    12 (Switch On) ms, 25 (Switch Off) ms
  • Seal Material
    ABS
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)