Motion
31003
General Purpose Anti-Seize Lubricant - 3 oz, Tube, Color: White
Mi Item #01045376
MFR #31003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 3 oz, Tube, Color: White
Mi Item #01045376
MFR #31003

Mfr description
31003 3 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3 oz
  • Width
    2.2500 in

Details

  • Anti-Seize Type
    Compound
  • Application
    All metal-to-metal surfaces to prevent seizing, galling, rust, corrosion and wear. Use on conveyors, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used by meat and poultry processors, canneries, bottlers, candy mfrs., dairies, breweries, and many other food processing facilities. Please call 1-800-991-1106 for 120lb Drum and 400lb Drum prices
  • Base Material
    Synthetic Base Grease, Pure Copper Flake
  • Certification
    NSF H1, USDA H1
  • Color
    White
  • Composition
    Aluminum, Mineral Oil, Polytetrafluoroethane, Zinc Oxide
  • Container Type
    Tube
  • Food Grade
    Food Grade
  • Max Operating Temperature
    1800 °F
  • Regulations
    FDA
  • Temperature Range
    Maximum of +475 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
  • Working Temperature
    475 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)