Motion
5811111000

AVENTICS
5811111000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #01045548
MFR #5811111000
Price$167.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811111000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #01045548
MFR #5811111000

Mfr description
5811111000 581-1 SS 5W INT W/FC NO SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.75/each

Specifications

Dimensions

  • Overall Height
    70 mm
  • Overall Length
    87.5 mm
  • Overall Width
    40 mm
  • Port 1 Size/Type
    22 mm ISO
  • Port 2 Size/Type
    Base plate ISO 5599-1
  • Port 3 Size/Type
    Base plate ISO 5599-1

Details

  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +10 bar
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +3 to +10 bar
  • Operating Temperature Range
    -15 to +50 °C
  • Piping Type
    Base Mounted
  • Response Time
    12 (ON) ms, 25 (OFF) ms
  • Seal Material
    Nitrile
  • Set Pressure Range
    +3 to +10 bar
  • Solenoid Electrical Entry
    Plug
  • Sonic Conductance (C)
    5.2 dm³/(s.bar)
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)