Anti Seize Technology 31018
Anti Seize Technology
31018
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: White
MI ITEM #01045579
MFR #31018
Quote Required
This product requires a Quote Request
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: White
MI ITEM #01045579
MFR #31018
Anti Seize Technology 31018
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: White
MI ITEM #01045579
MFR #31018

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
31018 1 LB BRUSH TOP

Specifications

Certification
NSF H1, USDA H1
Color
White
Composition
Aluminum, Mineral Oil, Zinc Oxide, Polytetrafluoroethane
Container Size
1 lb, 1 lb
Food Grade
Food Grade, Food Grade
Regulations
FDA
Temperature Range
Maximum of +475 °F
Type
General Purpose, General Purpose
Water Resistance
Water Resistant, Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data