Motion
5811130000

AVENTICS
5811130000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
MI ITEM #01045707
MFR #5811130000
List Price$107.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811130000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
MI ITEM #01045707
MFR #5811130000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.19/each for your price

Overview

Mfr description
5811130000 581-1 SS AIR PLT INT NO FC N

Specifications

  • Manufacturer Product Page
  • Seal Material
    Nitrile
  • Weight
    0.48 lbs
  • Operating Temperature Range
    -4 to 158 °F
  • Overall Height
    40 mm
  • Overall Length
    70 mm
  • Overall Width
    35 mm
  • Standards Met
    ISO 5599-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text