Motion
5811220000

AVENTICS
5811220000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #01045979
MFR #5811220000
List Price$151.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811220000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #01045979
MFR #5811220000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.80/each for your price

Overview

Mfr description
5811220000 581-1 DS 5W INT NO FC NO SOL

Specifications

  • Piping Type
    Base Mounted
  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    2
  • Manual Operation Type
    Locking
  • Flow Rate
    49.44 cfm
  • Operating Medium
    Compressed Air
  • Set Pressure Range
    +1.5 to +10 bar
  • Operating Pressure Range
    21.75 to 145 psi
  • Operating Temperature Range
    5 to 122 °F
  • Overall Width
    40 mm
  • Overall Height
    70 mm
  • Sonic Conductance (C)
    5.2 dm³/(s.bar)
  • Response Time
    13 ms
  • Maximum Operating Pressure
    145 psi
  • Port 1 Size/Type
    22 mm ISO
  • Seal Material
    Nitrile
  • Body Material
    Fiberglass Reinforced Polyamide
  • Standards Met
    ISO 5599-1
  • Overall Length
    87.5 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text