Motion
5811220100

AVENTICS
5811220100

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #01045987
MFR #5811220100
Price$239.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811220100

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #01045987
MFR #5811220100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$239.81/each

Specifications

Dimensions

  • Overall Height
    70 mm
  • Overall Length
    87.5 mm
  • Overall Width
    40 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    +1.5 to +10 bar
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    13 ms
  • Seal Material
    Nitrile
  • Set Pressure Range
    +1.5 to +10 bar
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    5 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599-1

Overview

Mfr description
5811220100 581-1 DS 5W INT NO FC 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought