Motion
5811221000

AVENTICS
5811221000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
Mi Item #01046144
MFR #5811221000
Price$188.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811221000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
Mi Item #01046144
MFR #5811221000

Mfr description
5811221000 581-1 DS 5W INT W/FC NO SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.04/each

Specifications

Dimensions

  • Port 1 Size/Type
    Base plate ISO 5599-1
  • Port 2 Size/Type
    Base plate ISO 5599-1
  • Port 3 Size/Type
    Base plate ISO 5599-1
  • Port 4 Size/Type
    Base plate ISO 5599-1

Details

  • Flow Direction
    5-Way
  • Flow Rate
    49.44 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    1.5 to 10 bar, 21.76 to 145.04 psi
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Soft Seal
  • Solenoid Electrical Entry
    Plug
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)