Motion
5811231000

AVENTICS
5811231000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #01046299
MFR #5811231000
Price$134.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811231000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #01046299
MFR #5811231000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.18/each

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    70 mm
  • Overall Width
    35 mm

Details

  • Body Material
    Aluminum
  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    13.8 to 232 psi
  • Operating Temperature Range
    -4 to 158 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile
  • Set Pressure Range
    +1.5 to +16 bar
  • Sonic Conductance (C)
    5.2 dm³/(s.bar)
  • Standards Met
    ISO 5599-1

Overview

Mfr description
5811231000 581-1 DS AIR PLT INT W/FC NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought