Overview
Mfr description
31107 1190 CARBON DIE 3-56X13/16
Specifications
- Die Outside Diameter13/16 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size#4 – 56
- Die ShapeRound
- Series1190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data