Motion
MT7531110
MT7531110
Mi Item #01046597
MFR #MT7531110
Price$49.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531110
Mi Item #01046597
MFR #MT7531110

Mfr description
31110 1190 CARBON DIE 4-48X13/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.79/each

Specifications

Dimensions

  • Die Outside Diameter
    13/16 in
  • Thread Size
    #4 – 48

Details

  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Series
    1190
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)