Overview
Mfr description
31123 1190 CARBON 10-24 X 1"O.D.
Specifications
- Die Outside Diameter1 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size#10 – 24
- Die ShapeRound
- Series1190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data