Overview
Mfr description
7225-PP-COP-STW 2-1/4" OD TUBE SIZE
Specifications
- Clamp StyleStandard Duty Tube Clamp
- Pipe Tube Or Hose Size2-1/4 in Tube
- Clamp MaterialPolypropylene
- Clamp Hardware MaterialZinc Plated Steel
- Clamp Assembly Contents2 Clamp Halves, Cover Plate, Standard Weld Plate, 2 Hex Bolts
- Clamp TypeTube Clamp - Standard
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data