Motion
7300-PP-COP-STW-HEX

BEHRINGER CORPORATION
7300-PP-COP-STW-HEX

Standard Duty Tube Clamp - Weld Plate Mounted, Polypropylene Halves, 3 in Tube
Mi Item #01046832
MFR #7300-PP-COP-STW-HEX
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
7300-PP-COP-STW-HEX

Standard Duty Tube Clamp - Weld Plate Mounted, Polypropylene Halves, 3 in Tube
Mi Item #01046832
MFR #7300-PP-COP-STW-HEX

Mfr description
7300-PP-COP-STW 3" OD TUBE SIZE WELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.88/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3 in Tube

Details

  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Standard Weld Plate, 2 Hex Bolts
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)