Motion
5811431000

AVENTICS
5811431000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Pilot
Mi Item #01046855
MFR #5811431000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811431000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Pilot
Mi Item #01046855
MFR #5811431000

Mfr description
5811431000 581-1 CC AIR PLT INT W/FC NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    Base plate ISO 5599-1
  • Port 2 Size/Type
    Base plate ISO 5599-1

Details

  • Flow Direction
    5-Way
  • Flow Rate
    38.85 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -0.95 to 16 bar, -13.78 to 232.06 psi
  • Operating Temperature Range
    -4 to 158 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)