Overview
Mfr description
31174 1195 CARBON 7/16-20NF X 1
Specifications
- Die Outside Diameter1 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size7/16 – 20
- Die ShapeRound
- Series1195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data