Motion
MT7531175
MT7531175
MI ITEM #01047118
MFR #MT7531175
Your Price$52.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531175
MI ITEM #01047118
MFR #MT7531175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.37/each(List $60.23)

Overview

Mfr description
31175 1195 CARBON 1/2-13NC X 1

Specifications

  • Die Outside Diameter
    1 in
  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Thread Size
    1/2-13
  • Die Shape
    Round
  • Series
    1195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text