Overview
Mfr description
31178 1195 CARBON 1/4-28NFX1-1/2
Specifications
- Die Outside Diameter1-1/2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size1/4 – 28
- Die ShapeRound
- Series1195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data