Overview
Mfr description
31193 1195 CARBON 5/16-18NC X 2
Specifications
- Die Outside Diameter2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size5/16 – 18
- Die ShapeRound
- Series1195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data