Motion
5811531000

AVENTICS
5811531000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Exhaust Center) Position, Double Pilot
MI ITEM #01047260
MFR #5811531000
Price$191.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811531000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Exhaust Center) Position, Double Pilot
MI ITEM #01047260
MFR #5811531000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.69/each

Specifications

Details

  • Flow Rate
    38.85 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 158 °F
  • Piping Type
    Base Mounted

Overview

Mfr description
5811531000 581-1 OC AIR PLT INT W/FC NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought