Overview
Mfr description
31201 1195 CARBON 9/16-12NC X 2
Specifications
- Die Outside Diameter2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size9/16 – 12
- Die ShapeRound
- Series1195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data