Motion
MT7531211
MT7531211
MI ITEM #01047402
MFR #MT7531211
Your Price$111.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531211
MI ITEM #01047402
MFR #MT7531211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.55/each(List $128.29)

Overview

Mfr description
31211 1195 CARBON 1"-8NC X 2

Specifications

  • Die Outside Diameter
    2 in
  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Thread Size
    1 – 8
  • Die Shape
    Round
  • Series
    1195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text