Overview
Mfr description
31215 1195 CARBON 3/4-16NFX2-1/2
Specifications
- Die Outside Diameter2-1/2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size3/4 – 16
- Die ShapeRound
- Series1195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data