Overview
Mfr description
31225 1195 CARBON 1-1/8-12NF X 3
Specifications
- Die Outside Diameter3 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size1-1/8 – 12
- Die ShapeRound
- Series1195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data