Overview
Mfr description
31226 1195 CARBON 1-1/4-7NC X 3
Specifications
- Die Outside Diameter3 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size1-1/4 – 7
- Die ShapeRound
- Series1195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data