Motion
MT7531227
Round Die - 1-1/4"-12 Thread Size, 3 in OD, Carbon Steel, Adjustable
Mi Item #01047538
MFR #MT7531227
Price$235.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Die - 1-1/4"-12 Thread Size, 3 in OD, Carbon Steel, Adjustable
Mi Item #01047538
MFR #MT7531227

Mfr description
31227 1195 CARBON 1-1/4-12NF X 3 O.D.
  • Adjustable Round Split dies use a set screw for adjustment of the thread size for precision threading aplications.
  • Made in U.S.A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.36/each

Specifications

Dimensions

  • Die Outside Diameter
    3 in
  • Thread Size
    1-1/4 – 12

Details

  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Die Type
    Adjustable
  • Manufacturer Product Page
  • Series
    1195
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)