Overview
Mfr description
31251 1198 1/8-27X1"OD CARBON DIE
Specifications
- Die Outside Diameter1 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardNPT
- Thread Size1/8 – 27
- Die ShapeRound
- Series1198
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data