Overview
Mfr description
31254 1198 CARBON 3/8-18 X 1-1/2
Specifications
- Die Outside Diameter1 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardNPT
- Thread Size3/8 – 18
- Die ShapeRound
- Series1198
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data