Overview
Mfr description
31255 1198 1/4-18X2"OD CARBON DIE
Specifications
- Die Outside Diameter2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardNPT
- Thread Size1/4 – 18
- Die ShapeRound
- Series1198
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data