Motion
5812111000

AVENTICS
5812111000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #01047953
MFR #5812111000
Price$249.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812111000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
Mi Item #01047953
MFR #5812111000

Mfr description
5812111000 581-2 SS 5W INT W/FC NO SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.02/each

Specifications

Dimensions

  • Overall Height
    87 mm
  • Overall Length
    95 mm
  • Overall Width
    50 mm

Details

  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Rate
    95.35 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    43.5 to 145 psi
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    15 (Switch On) ms, 36 (Switch Off) ms
  • Seal Material
    ABS
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)