Motion
MT7531301
MT7531301
MI ITEM #01048125
MFR #MT7531301
Price$32.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531301
MI ITEM #01048125
MFR #MT7531301

Mfr description
31301 1/4 -20NC HX DIE CARBN STL RETHRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.41/each

Specifications

Dimensions

  • Hex Width  
    19/32 in
  • Thread Size
    1/4 – 20

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)