Motion
MT7531303
MT7531303
MI ITEM #01048143
MFR #MT7531303
Price$32.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531303
MI ITEM #01048143
MFR #MT7531303

Mfr description
31303 5/16-18NC HX DIE CARBN STL RETHRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.23/each

Specifications

Dimensions

  • Hex Width  
    11/16 in
  • Thread Size
    5/16 – 18

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)