Motion
MT7531310
MT7531310
Mi Item #01048192
MFR #MT7531310
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531310
Mi Item #01048192
MFR #MT7531310

Mfr description
31310 1/2-20NF HEX DIE CARBN STL RETHRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • Hex Width  
    1-1/16 in
  • Thread Size
    1/2 – 20

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)