Motion
MT7531311
MT7531311
Mi Item #01048197
MFR #MT7531311
Price$38.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531311
Mi Item #01048197
MFR #MT7531311

Mfr description
31311 9/16-12NC HX DIE CARBN STL RETHRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.96/each

Specifications

Dimensions

  • Hex Width  
    1-1/16 in
  • Thread Size
    9/16 – 12

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)