Motion
MT7531317
MT7531317
Mi Item #01048234
MFR #MT7531317
Price$72.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531317
Mi Item #01048234
MFR #MT7531317

Mfr description
31317 3/4-10NC HEX DIE CARBN STL RETHRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.95/each

Specifications

Dimensions

  • Hex Width  
    1-7/16 in
  • Thread Size
    3/4 – 10

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)