Motion
MT7531318
MT7531318
Mi Item #01048241
MFR #MT7531318
Price$76.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531318
Mi Item #01048241
MFR #MT7531318

Mfr description
31318 3/4-16NF HEX DIE CARBN STL RETHRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.56/each

Specifications

Dimensions

  • Hex Width  
    1-7/16 in
  • Thread Size
    3/4 – 16

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)