Motion
MT7531321
MT7531321
Mi Item #01048256
MFR #MT7531321
Price$85.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531321
Mi Item #01048256
MFR #MT7531321

Mfr description
31321 1-8NC HEX DIE CARBOND STL RETHRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.47/each

Specifications

Dimensions

  • Hex Width  
    1-13/16 in
  • Thread Size
    1 – 8

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)