Motion
MT7531323
MT7531323
Mi Item #01048267
MFR #MT7531323
Price$75.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531323
Mi Item #01048267
MFR #MT7531323

Mfr description
31323 1266 HEX DIE 1IN - 14NS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.19/each

Specifications

Dimensions

  • Hex Width  
    1-13/16 in
  • Thread Size
    1 – 14

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)